Dock Step GSD702M

Article no.: G96010 GSD702M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Number of steps without platform 1
Accessibility single-sided
Type of product Platform ladder

Identification numbers & Classifications

Article number G96010 GSD702M
EAN / GTIN 7326903000

Description

Version:

  • Manufactured & approved to the recognised european GS standard
  • Fitted with lift handles which incorporate knuckle guard hand grips & 2 x 150mm rubber tyred which make these units extremely manoeuvrable
  • Open rear allows step through access to a loading bay or lorry etc
  • Tread Depth: 145 mm
  • Platform Size: 400W x 300D

Feature:

  • No of Treads: 2 Expanded Steel Treads
  • Powder Coated Finish Certified to BS EN 14183

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart