Deckplate Anti Fatigue Mat 0.6X0.9M

Article no.: G09607 0.6X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Anti-fatiguing

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Vinyl top surface with PVC foam backing (fusion bonded, not glued)
Surface Diamond pattern
Colour black / yellow
Weight 4 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09607 0.6X0.9M

Description

Version:

Reduce standing fatigue for workers in industry.
  • Dual layer mat provides balance of comfort and wear resistance.
  • Hardwearing top surface ensures a long life in normal use.
  • Checker plate style design suits industrial environments.
  • Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals.
  • Bevelled edges help avoid creating a trip risk.
Safety Deckplate 0.6m x 0.9m

Application:

Packing stations, Assembly areas, Production lines where regular turning occurs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart