Bubblemat Safety Anti Fatigue Mat 0.6X0.9M

Article no.: G09602 0.6X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock
  • Standing in comfort: Anti-fatiguing

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 60 cm
Material Natural rubber
Surface Bubble
Colour black / yellow
Weight 5 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09602 0.6X0.9M

Description

Version:

Highly effective anti-fatigue mat.
  • Edges in yellow signal colour for increased work safety.
  • The bubbles of this workplace mat encourage more movement and stimulate the circulation, reliably preventing signs of fatigue.
  • Increases safety at the workplace as an anti-slip mat.
  • Ideal for standing workplaces in industry and manufacturing.
  • Resistance to Chemicals Not resistant to fat and mineral oil
  • Environmental Resistance: Suitable for predominantly dry environments
  • UV Resistance
  • Loose lay interlocking mats
  • Application Temperature: -30°C to 50°C
Bubblemat Black/Yellow 0.6m x 0.9m

Application:

General industrial

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    width x Length Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart