Atlas Step MS1204M

Article no.: G96011 MS1204M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Number of steps without platform 3
Accessibility single-sided
Type of product Platform ladder

Identification numbers & Classifications

Article number G96011 MS1204M
EAN / GTIN 7326903000

Description

Version:

  • Expanded Steel Treads Platform Size: 550W x 380D mm
  • Tread Depth: 145mm
  • Made mobile with the use of the unique grip lift mechasnism facilitating movement on the retractable castors
  • Mobile on 2 x 160 mm rubber wheels & 2 x 100 mm swivel nylon castors

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart