Tool cabinet ∙ with assortment 0,5 x 23 – 1,6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40

Article no.: 111/116
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool cabinet

Identification numbers & Classifications

Article number 111/116
EAN / GTIN 4000896003105
Manufacturer number 111/116
L-Number L60140 3002

Description

Description:

  • Suspension plan and tool holders and soft foam inserts for socket sets
  • Wrench size: ∙ 0,5 x 23 – 1,6 x 10 ∙ 2 – 32 ∙ PH1 – PH2 ∙ PZ1 – PZ2 ∙ T8 – T40
  • Dimensions / length: 640 mm x 250 mm x 1000 mm
  • Net weight: 46.4 kg
  • Number of tools: 116

Supplied with:

Tool cabinet 111L

Tool holder 111/116HL
Tool holder 111-03L 111-03R 111-04 111-05 111-06 111-10 111-15 111-22
Tapping screw 111-28
Retainer 603/17HL
Tool holder 2025X
Guiding rail ∙ with hook 2025X-6/4

Combination wrench 603-6

Combination wrench 603-7

Combination wrench 603-8

Combination wrench 603-9

Combination wrench 603-10

Combination wrench 603-11

Combination wrench 603-12

Combination wrench 603-13

Combination wrench 603-14

Combination wrench 603-15

Combination wrench 603-16

Combination wrench 603-17

Combination wrench 603-18

Combination wrench 603-19

Combination wrench 603-21

Combination wrench 603-22

Combination wrench 603-24

Double box-end wrench 630-6X7

Double box-end wrench 630-8X9

Double box-end wrench 630-10X11

Double box-end wrench 630-12X13

Double box-end wrench 630-14X15

Double box-end wrench 630-16X17

Double box-end wrench 630-18X19

Double box-end wrench 630-20X22

Double box-end wrench 630-21X23

Double box-end wrench 630-24X27

Double box-end wrench 630-30X32

Flat chisel 730-3

Flat chisel 730-6

Centre punch 746-1

Drift pin 748B-3

Drift pin 748B-4

Drift pin 748B-5

Drift pin 748B-6

Universal pliers 760N-1

Universal pliers 760N-2

Universal pliers 760N-3

HEXAnamic® screwdriver 802-40

HEXAnamic® screwdriver 802-55

HEXAnamic® screwdriver 802-80

HEXAnamic® screwdriver 802-100

HEXAnamic® screwdriver 802-PH1

HEXAnamic® screwdriver 802-PH2

HEXAnamic® screwdriver 802-PZ1

HEXAnamic® screwdriver 802-PZ2

Blunt scraper 824

Socket ∙ hexagon 850-4

Socket ∙ hexagon 850-4.5

Socket ∙ hexagon 850-5

Socket ∙ hexagon 850-5.5

Socket ∙ hexagon 850-6

Socket ∙ hexagon 850-7

Socket ∙ hexagon 850-8

Socket ∙ hexagon 850-9

Socket ∙ hexagon 850-10

Socket ∙ hexagon 850-11

HiPer fine-tooth reversible ratchet 863HP

Extension 867-2

Extension 868

Universal joint 869

Socket ∙ hexagon 900-10

Socket ∙ hexagon 900-11

Socket ∙ hexagon 900-12

Socket ∙ hexagon 900-13

Socket ∙ hexagon 900-14

Socket ∙ hexagon 900-15

Socket ∙ hexagon 900-16

Socket ∙ hexagon 900-17

Socket ∙ hexagon 900-18

Socket ∙ hexagon 900-19

Socket ∙ hexagon 900-20

Socket ∙ hexagon 900-21

Socket ∙ hexagon 900-22

Socket ∙ hexagon 900-23

Socket ∙ hexagon 900-24

Socket ∙ hexagon 900-26

Socket ∙ hexagon 900-27

Socket ∙ hexagon 900-28

Socket ∙ hexagon 900-30

Socket ∙ hexagon 900-32

Sliding T-handle 915

HiPer fine-tooth reversible ratchet 916HP

Extension 917-5

Extension 918-10

Universal joint 920

Screwdriver socket 985-5

Screwdriver socket 985-6

Screwdriver socket 985-8

Screwdriver socket 985-10

Heavy-duty diagonal cutter 1802-11

Snipe nose pliers 1841A-22

Circlip pliers 1845A-19

Circlip pliers 1845C-19

Plastic soft-faced hammer ∙ low rebound 1952-35

Hack saw 1980N

Small hack saw 1981

Offset screwdriver set 2100/7R
Offset screwdriver 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06 2100-08

Offset screwdriver set 2115-T/7R
Offset screwdriver 2115-T8 2115-T10 2115-T15 2115-T20 2115-T25 2115-T30 2115-T40

Round file 2120-8

Flat hand file 2122-8

Three square file 2123-8

BluGuard Engineer's hammer 2140-50

Measuring tape 2154N-3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart