Computer terminal with printer flap

Article no.: 948112
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Monitor housing with fan for CRT monitors up to 19 inches. Swing door with polycarbonate window, lockable.
Keyboard drawer locks in full travel position. Three height adjustments at 60 mm intervals (1058 / 1118 / 1178 mm), can be locked, with palm rest of bamboo and cable strain relief.
Computer housing with fan and 1 height−adjustable galvanised shelf, and cable slots for a tidy cable layout. One key for all locks.

Colour:

Body RAL 7035 light grey, doors and drawer front RAL 7016 anthracite powder-coated.

Note:

The dimensions of the computer workstation are compatible with GridLine cabinets depth 20G No. 940001940217, 940801940907 and can be combined with them as required.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart