TYROLIT rough grinding wheel FOCUR EXTRA 230x7x22,23 mm cranked ZZA24S cast iron

Article no.: 929020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 929020
EAN / GTIN 9003179290204
Manufacturer number 929020

Description

Description:

The PREMIUM*** FOCUR Extra offers maximum stock removal rates coupled with the longest lifetime. Innovative production technology combined with high-quality zirconium aluminium oxide makes this possible.
This high-performance tool has been developed for application on all cast materials and can be used for surface grinding, deburring work and rendering. ZA24N-BFX: particularly for surface grinding, ZA24P-BFX: universal type, ZZA24R-BFX: the deburring specialist and ZZA24S-BFX: for long lifetimes.

Feature:

Specification: ZZA 24 S- BFX
Measure: DxUxH
Dimension: 230x7x22,23
E-Class: 21011313
Line: PREMIUM
Abrasives: zirconia alumina
Grit: 24
Shape: depressed-centre design
Specification: ZZA 24 S- BFX
Grain size: 24
Dimension (D x U x H): 230 x 7 x 22.23
Vs / max: 72
Gross weight: 0.758 kg
Net weight: 0.758 kg
Material suitability: Cast materials
Net weight: 0.758 kg
Material suitability: Cast;INOX;Steel
Product line: Focur extra

Advantage:

High-quality zirconia alumina for maximum stock removal
Bond specially tailored to cast iron enables maximum lifetime
Universal use

Application:

ZA24N-BFX: for surface grinding
ZA24P-BFX: the universal type
ZZA24R-BFX: the deburring specialist
ZZA24S-BFX: for long lifetimes
4 mm thickness for peripheral grinding
7 mm thickness for rough grinding

Material:

Cast iron

Suitable for:

For demanding applications on cast iron and all cast materials, for both surface grinding as well as deburring and smoothing work

Recommendation:

ZA24N-BFX: for surface grinding
ZA24P-BFX: the universal type
ZZA24R-BFX: the deburring specialist
ZZA24S-BFX: for long lifetimes
4 mm thickness for peripheral grinding
7 mm thickness for rough grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart