TYROLIT fleece flap wheels spindle mounted 60x30-6x40 mm A60 steel/inox/nonfer.

Article no.: 263249
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 263249
EAN / GTIN 9003172632490
Manufacturer number 263249
L-Number L50140 3033

Description

Description:

TYROLIT spindle-mounted fleece flap wheels are highly adaptable and ensure that no changes occur to the surface integrity. The TYROLIT Premium assortment has now been extended by 29 types in order to be able to offer you different grains and new dimensions.
Different surface structures and roughnesses can be achieved thanks to the large number of grit gradations. TYROLIT fleece points are also available with inserted abrasive cloth to achieve higher material removal and a coarser surface finish.

Feature:

Specification: A GROB C X 60
Measure: DxT
Dimension: 60x30
E-Class: 21011318
Line: PREMIUM
Abrasives: Regular aluminium oxide
Grit: 60
Shape: 52LA
Specification: A GROB C X 60
Grit size: 60
Dimension (D x D): 60 x 30
Vs / max: 50
Gross weight: 0.063 kg
Net weight: 0.063 kg
Material suitability: Aluminium;Steel;Stainless steel
Net weight: 0.063 kg
Material suitability: Aluminium;INOX;Steel
Product line: Premium

Advantage:

Variety of grit sizes enables different surface roughnesses to be achieved
Perfect for grinding hard-to-reach places
Longest lifetime
Material grinding without altering the surface integrity

Application:

Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal
Fleece flap wheels spindle mounted without coated abrasive for fine work
Use on adjustable straight grinders

Material:

Steel
Stainless steel
Nonferrous metals

Suitable for:

For finishing steel, stainless steel and nonferrous metals

Recommendation:

Fleece flap wheels spindle mounted with coated abrasive (VL-C) for increased stock removal
Fleece flap wheels spindle mounted without coated abrasive for fine work
Use on adjustable straight grinders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart