TYROLIT fleece rollers 100x100x19,1 S5 A50 PREMIUM steel/inox/nf-metals

Article no.: 34563834
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34563834
EAN / GTIN 8024406512754
Manufacturer number 34563834

Description

Description:

The perfect combination of manageability and lifetime - the composition of our PREMIUM roller made of corundum fabric ensures an excellent balance between flexibility and resistance. The grinding cylinder is available in different grit sizes to cover all fields of application: grit sizes 40-80 are designed for maximum stock removal, while the sizes 100-320 ensure a perfect surface result.
The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Advantage:

Constant wear pattern for a consistently high-quality surface finish
Excellent durability
High cutting ability

Application:

Grit size 40-80 for highest stock removal rate
Grit sizes from 100 for a perfect surface finish

Suitable for:

For cleaning, finishing, polishing or general grinding processes on uneven or curved surfaces
For removing welding marks, scratches and oxidation residues as well as for pre-treatment of the surface.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart