TYROLIT laboratory cut-off wheels 200x1,6x32 mm straight A 60 P4 B43 steel/hss

Article no.: 205822
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 205822
EAN / GTIN 9003172058221
Manufacturer number 205822
L-Number L50140 1346

Description

Description:

This PREMIUM*** wheel is a non-reinforced high-performance cut-off wheel for stationary machines and automatic saw sharpening machines. As these cut-off wheels are manufactured without reinforcement, they are only suitable for wet cutting on stationary machines.
The workpiece must be fixed during machining and the wheel must not be exposed to lateral load.

Feature:

Specification: A 60 P4 B43
Measure: DxTxH
Dimension: 200x1,6x32
E-Class: 21011315
Line: PREMIUM
Abrasives: Regular aluminium oxide
Grit: 60
Shape: straight design
Specification: A 60 P4 B43
Grit size: 60
Dimension (D x D x H): 200 x 1.6 x 32
Vs / max: 50
Gross weight: 0.128 kg
Net weight: 0.117 kg
Material suitability: HSS;Steel
Net weight: 0.117 kg
Material suitability: HSS;Steel
Product line: Premium

Advantage:

Maximum performance with greatly reduced tool wear
Broad assortment
Less exertion

Application:

The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
Note maximum operating speed of 63 m/s

Material:

Steel
HSS

Suitable for:

For steel and HSS applications
For dry cutting on stationary machines and automatic saw sharpening machines

Recommendation:

The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
Note maximum operating speed of 63 m/s

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart