TYROLIT cutt-off wheels CERABOND 2IN1 115x1,0x22,23 mm straight CA60Q steel/inox

Article no.: 34241344
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 15 pieces
  • Order steps: 15 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 34241344
EAN / GTIN 9003172012636
Manufacturer number 34241344
L-Number L50140 1119

Description

Description:

The CERABOND bond system developed by TYROLIT combines an easy cutting ceramic grain with a unique bond structure. This prevents premature break-out of the grain and increases the abrasiveness many times over. The CERABOND cut-off wheel range is particularly suitable for optimum machining of extremely hard, sophisticated workpieces and solid materials. The range stands for a long lifetime and shorter working processes with maximum economic efficiency.
Through the introduction of the 1.0 mm cut-off wheel with CERABOND system, the product family has been extended by a powerful member. The CERABOND product line has thus been completed and is now available in the specialist retail worldwide

Feature:

Specification: CA 60 Q- BFK A
Measure: DxTxH
Dimension: 115x1,0x22,23
E-Class: 21011315
Line: PREMIUM
Abrasives: ceramics
Grit: 60
Shape: straight design
Specification: CA 60 Q- BFK A
Grit size: 60
Dimension (D x D x H): 115 x 1.0 x 22.23
Vs / max: 80
Gross weight: 0.029 kg
Net weight: 0.026 kg
Material suitability: Stainless steel;Steel
Net weight: 0.026 kg
Material suitability: INOX;2IN1;steel
Product line: Premium
Specification: 2in1

Advantage:

Shorter working processes
Improved productivity
Lower production costs

Application:

1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 mm for long lifetime and maximum stability

Material:

Steel
Stainless steel

Suitable for:

For machining different steel and stainless steel grades
For cutting very hard, challenging workpieces and solid materials

Recommendation:

1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 to 3.0 mm for long lifetime and maximum stability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart