TYROLIT spiral belts 22x20 mm ZA80 PREMIUM steel/inox/nonferrous

Article no.: 706538
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706538
EAN / GTIN 9003177065385
Manufacturer number 706538
L-Number L50140 2879

Description

Description:

TYROLIT spiral belts are used for fine grinding and deburring work, as well as shaping complex workpieces. The combination of zirconium and an additional coolant enables them to be used on many different materials. The variety of grit sizes available means they can be used for very high stock removal or fine grinding.
The spiral belts can easily be mounted on an axle or an expandable mandrel. Accessories also form part of our assortment.

Feature:

Specification: ZA-P43 PC X JS
Measure: DxT
Dimension: 22x20
E-Class: 21011318
Line: PREMIUM
Abrasives: zirconia alumina
Grit: 80
Shape: SPIRAL
Specification: ZA-P43 PC X JS
Grit size: 80
Dimension (D x D): 22 x 20
Gross weight: 0.002 kg
Net weight: 0.002 kg
Material suitability: Stainless steel;Steel;Aluminium
Net weight: 0.002 kg
Material suitability: Aluminium;INOX;Steel
Product line: Premium

Advantage:

Combination of zirconium and coolant in the bond for use on a wide variety of materials
Easy mounting on an axle or an expandable mandrel
For grinding hard-to-reach places

Application:

Grit size 36/50/60 for maximum stock removal
Grit size 80/120 for fine work

Material:

Steel
Stainless steel
Nonferrous metals

Suitable for:

For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium

Recommendation:

Grit size 36/50/60 for maximum stock removal
Grit size 80/120 for fine work

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart