MICRO-TECH® screwdriver bit holder and 16 bits in a hard case

Article no.: AEM.J1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number AEM.J1
EAN / GTIN 3148515003561
Manufacturer number AEM.J1
L-Number L60130 4364

Description

Description:

  • Takes 0 series screw inserts - drive 4 mm
  • Design: blade burnished

Feature:

  • H [mm]: 32
  • W [mm]: 109
  • L [mm]: 183
  • [g]: 237

Supplied with:

  • Bit holder MICRO-TECH®: AEM.M
  • Bits series ES.0: 2 - 2.5 - 3 - 4 - 4.5 mm
  • Bits series EP.0.: PH00 - PH0
  • Bits series ED.0: PZ00 - PZ0
  • Bits series EH.0: 1.5 - 2 - 2.5 mm
  • Bits series ETS.0: 1.5 - 2 - 2.5 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart