Die grinder ∙ straight design ∙ long

Article no.: 9032LG-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Die grinder

Identification numbers & Classifications

Article number 9032LG-1
EAN / GTIN 4000896209675
Manufacturer number 9032LG-1
L-Number L60140 4422

Description

Description:

Application:
Handy device for grinding, polishing, burnishing, deburring
  • Straight, long design for improved handling / guidance
  • Stepless speed regulation via setting wheel on top of the device
  • Four–jaw chuck
  • Wide contact surface of the trigger for easy handling
  • Optimised transmission of the trigger provides optimal dosage
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 78 db(A) Lp W
  • Vibration acceleration: 0.50 m/s2
  • Collet chuck: 6 mm
  • Power in watts: 360 Watt
  • Cold insulated handle
  • Dimensions / length: 285 mm
  • Net weight: 0.6 kg
  • Sound pressure level: 81 dB(A) Lp A
  • Revolutions per minute: 2000 – 22000
  • Air requirement: 99 l/min (1.6 l/sec)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart