Engine timing tool VW / SEAT / ŠKODA

Article no.: 2588-2/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2588-2/4
EAN / GTIN 4000896189861
Manufacturer number 2588-2/4
L-Number L60140 6189

Description

Description:

Application:
For checking and adjustment of engine timing
  • Engine timing tool set, contents:
    2587-30
    2588-21 ∙ 35 ∙ 36
  • Suitable for 1.0 l 3-cylinder petrol engines VW up, SEAT Mii model year 2011→ , ŠKODA Citigo
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Dimensions / length: 342 mm x 172 mm
  • Net weight: 0.81 kg
  • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
  • Number of tools: 4

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart