COMBITWIST PIPELINE brush knotted RBG dia. 125x6x22.2 mm steel wire dia. 0.50 mm angle grinders

Article no.: 4007220107799
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number 4007220107799
EAN / GTIN 4007220107799
Manufacturer number 43302504
L-Number L51510 489

Description

Description:

Very aggressive and robust brush that is able to withstand high mechanical loads. Perfect for heavy-duty brushing in pipeline and container construction. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Number, knots: 48 Stück
  • RPM, max.: 12500 RPM
  • RPM, optimum, from: 6300 RPM
  • RPM, optimum, to: 12500 RPM
  • Width, metric: 6 mm
  • Mounting system: Centre hole
  • Dia. hole: 22.2 mm
  • Arrangement of the filament material: knotted Pipeline
  • Dia. filament material: 0.5 mm
  • Dia. external, metric: 125 mm
  • Filament material: Steel wire (ST)
  • Length, filament: 18 mm

Advantage:

  • Extra-slim design enables optimal access to hard-to-reach areas such as root weld seams.
  • Maximum economic efficiency due to maximum tool life and stock removal rate.
  • High level of comfort thanks to smooth running with no brush recoiling.
  • Suitable for work on corners and edges as the knots are less likely to unravel.
  • Aggressive brushing effect due to the very stiff wire knots.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
  • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable for:

For best results, use on powerful angle grinders.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart