Backing pad for self-adhesive disc KRH dia. 125 mm thread M14

Article no.: 4007220294420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220294420
EAN / GTIN 4007220294420
Manufacturer number 42710254
L-Number L51100 622

Description

Version:

  • No information

Description:

The self-adhesive disc holder allows self-adhesive discs to be used with commercially available speed-adjustable or slow-running angle grinders with M14 mounting.

Feature:

  • PFERD type: KRH 125
  • RPM, max.: 4850 RPM
  • Version: No information
  • Dia. external, metric: 125 mm
  • Dia. thread: M14
  • Hardness: medium

Advantage:

  • Quick tool changes thanks to self-adhesive system.
  • Highly flexible, enabling optimal adjustment to the contour.

Application:

Recommendations for use: The best grinding results are achieved using speed-adjustable angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
Drive types: Angle grinder; Cordless angle grinder

Note:

  • The maximum permitted peripheral speed is 32 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
  • Place the self-adhesive discs centrally on the holder.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart