bimetal hole saw set Co8/M42 9-piece for craftspeople

Article no.: 4007220319314
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220319314
EAN / GTIN 4007220319314
Manufacturer number 25900700
L-Number L51140 812

Description

Description:

The set contains five HSS hole saws in the most common diameters, including accessories, for use in crafts. It is supplied in a well-arranged plastic box which protects against dirt and damage. Operating instructions are included. It is possible to use hole saws LS 32 and LS 38 with the LSA adapter and washer. The Allen key, 4 mm and the ejection spring are only available in a set and not individually.

Feature:

  • PFERD type: LS-SO 7 H
  • Width, metric: 116 mm
  • Length, metric: 168 mm
  • Height: 57 mm

Advantage:

  • Cost-effective sawing of round cut-outs.
  • Chattering during sawing is prevented by the alternating tooth pitch.
  • High concentricity.
  • Good chip removal.
  • The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8″) over the teeth of the hole saw. When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil. HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing. Avoid overheating the tool.
  • Applications: Cutting out holes; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Hard non-ferrous metal
    • Plastics
    • Stainless steel (INOX)
    • Steel, cast steel
    • Materials that can be worked: Aluminium; Hard non-ferrous metal; Plastics; Stainless steel (INOX); Steel, cast steel

Note:

  • When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart