precision riffler file type 505 150mm Swiss cut 2, medium-fine

Article no.: 4007220276891
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision riffler file

Identification numbers & Classifications

Article number 4007220276891
EAN / GTIN 4007220276891
Manufacturer number 19205054
L-Number L51180 116

Description

Description:

Riffler files and riffler rasps have a shank in the middle and a Swiss cut at each end. They can be used in many ways when working on the smallest components, such as in tool and mould-making, in forging or for engraving a wide variety of surfaces. Cross cut for medium-fine precision work. Riffler file length 150 mm (smallest version).

Feature:

  • PFERD type: 505
  • Width, metric: 2.3 mm
  • Cut: 2
  • Length, metric: 150 mm
  • Height: 1.2 mm

Advantage:

  • Can be used with or without riffler file holder.

Application:

  • Applications: Deburring; Finishing
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart