machinist's file set WR 5-piece in plastic pouch 250mm cut 3 for precision processing and finishing

Article no.: 4007220011461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220011461
EAN / GTIN 4007220011461
Manufacturer number 11800543
L-Number L51060 52

Description

Version:

  • WR

Description:

Quality files for industry and trade in a protective and climate-resistant PVC pouch for storage in a toolbox or on a workbench. Each file comes with an ergonomic file handle. Cross cut for precision processing and finishing.

Feature:

  • PFERD type: 543
  • Version: WR
  • Length, metric: 250 mm

Advantage:

  • Suitable for a wide range of applications.
  • Includes matching plastic pouch to save space when stored.
  • Consistently high stock removal rate from the tip to the tang.
  • Long tool life.

Application:

  • Recommendations for use: Use the files for fine processing and finishing.
  • Applications: Chamfering; Deburring; Finishing; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Zinc

Note:

Please indicate the desired version.
WR = Workshop files in roller bag
WRU = Workshop files in roll-up case with outer carton

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart