Chain saw file round 200mm Classic Line

Article no.: 4007220005194
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220005194
EAN / GTIN 4007220005194
Manufacturer number 11004153
L-Number L51060 78

Description

Description:

Chain saw files by PFERD are used around the world for sharpening saw chains. They can be used individually with a handle or in combination with depth gauge files with the popular CHAIN SHARP chain saw sharpeners. Round files for manual sharpening of saw chains with precise spiral cut for outstanding sharpness and particularly long tool life. For fast, score-free sharpening of saw teeth. In comparison to machine sharpening, these files remove stock sparingly without thermal loads due to friction on the metal. Classic spiral cut for users who prefer a softer filing action.

Feature:

  • PFERD type: 412 200
  • Chain pitch: 1/4 LP
  • Cut: Classic Line
  • Length, metric: 200 mm
  • Dia. external, metric: 3.5 mm

Advantage:

  • Optimum combination of tool life and stock removal rate, aggressive filing for quick sharpening.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Note:

  • Always observe the current guidelines and recommendations of the equipment and saw chain manufacturers.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart