CHAIN SHARP CS-SL chain saw sharpener dia. 4.0 mm for chain pitch 3/8″ LowProfile

Article no.: 4007220425435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chainsaw file

Identification numbers & Classifications

Article number 4007220425435
EAN / GTIN 4007220425435
Manufacturer number 11099040
L-Number L51060 577

Description

Description:

The PFERD product range includes sharpeners for both manual and mechanical sharpening of saw chains. Sharpeners from PFERD stand out due to their long tool life and ease of use. Chain saw sharpeners from PFERD are exceptionally well-suited to the manual sharpening of saw chains. Manual sharpening is more economical and much more gentle than machine-based sharpening, and prolongs the operating life of the saw chain if resharpened at an early stage. The handy CHAIN SHARP CS-SL sharpening gauge combines a chain saw file and a gauge in one ergonomic tool. The defined elevation of the chain saw file makes sharpening the saw teeth easier and prevents the connecting links of the saw chain from being damaged. The gauge supports consistent sharpening results by providing the correct sharpening angle. The sharpening gauge comprises a Classic Line chain saw file with an ergonomic file handle and a gauge.

Feature:

  • PFERD type: CS-SL
  • Chain pitch: 3/8 LP
  • Suitable for dia. metric: 4,0 mm
  • Width, metric: 30 mm
  • Cut: Classic Line
  • Depth gauge distance: 0.65 mm
  • Length, metric: 305 mm
  • Height: 32 mm

Advantage:

  • Flexible use on-site due to compact device design.
  • Easy to use and defined sharpening angle.
  • Long tool life thanks to interchangeable files.
  • Compact sharpening gauge.
  • Quick and easy sharpening of the saw tooth.

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • PFERD offers this sharpening gauge in various designs adapted to different chain pitches.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart