Multinorm Winter Bib Overall Hi-vis yellow/navy blue 4XL

Article no.: 1817153433894XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb / marineblau
Unisex size 4XL
Type of product Cold protection trousers

Identification numbers & Classifications

Article number 1817153433894XL
EAN / GTIN 7330509823569
Manufacturer number 1817153433894XL

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

Details
Straps
Snow gaiter with hook-and-loop and button opening
Taped seams
Elastic at waistline, Extended waistband back
Plastic zipper fly
Plastic snaps
D-ring
Adjustable and removable braces with elastic
External certification labels

Pockets
Front pocket with fleece lining and flap
Reinforced ruler pocket with knife holder and pen pocket
Outer knee protection pocket
Leg pocket with bellow and flap, with hook-and-loop closure and inner telephone pocket

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free

Finish
Openable and adjustable leg end with zipper and hook-and-loop, Leg bottom with openable snow gaiter

Reflex
Segmented flame resistant transfer reflective tape

Description:

  • This metal free, flame retardant bib overall in hi-vis class 2 genuinely de- livers in the winter cold, wind and rain
  • For extra strength and protection, the bib overall is reinforced on the external knee pad pockets and at the back
  • Adjustable width, cut transfer reflector tape for enhanced visibility, and dark fabric on areas prone to dirt
  • The braces are adjustable and detachable
  • The bib overall has belt loops at the waist and zip up to the knee, as well as a leg pocket, ruler pocket and handwarmer pockets
  • This bib overall can take anything! Certified to IEC 61482-2 : APC 2, ELIM 33 cal/ cm² and ATPV 39 cal/cm²
  • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034, EN ISO 20471 and EN 14404
  • EN 343 4/1 - Water column rating: 12,000 mm
  • EN 342 together with models 4517, 4917 or 4527 - CLO rating 2.19, Icler 0.334 m² K/W

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN 343, Class 4,1
  • EN ISO 20471, Class 2
  • EN 13034 PB [6]
  • Certified according to EN 342 when used with art 4517, 4527, 4917
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, C1, E3, F1
  • EN 61482-2, APC 2
  • ATPV- 39 cal/cm²
  • ELIM- 33cal/cm²

Services & product advisors

Size chart trousers / overalls

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
42 36 44 C42 XS 72 88 77
44 38 46 C44 XS 76 92 78
46 40 48 C46 S 80 96 79
48 42 50 C48 M 84 100 80
50 44 52 C50 M 88 104 81
52 46 54 C52 L 92 108 82
54 48 56 C54 XL 97 112 83
56 50 58 C56 XL 102 116 84
58 52 60 C58 XXL 107 120 84
60 54 62 C60 3XL 112 124 85
62 56 64 C62 3XL 117 128 85
64 58 66 C64 4XL 122 132 85
66 60 68 C66 5XL 128 137 85
68 62 70 C68 5XL 134 142 85
70 64 72 C70 6XL 140 147 85
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
94 40L 40L C94 (146) 80 96 83
98 42L 42L C98 (148) 84 100 84
102 44L 44L C102 (150) 88 104 85
106 46L 46L C106 (152) 92 108 86
110 48L 48L C110 (154) 97 112 87
114 50L 50L C114 (156) 102 116 88
118 52L 52L C118 (158) 107 120 89
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Waist measurement cm Hip measurement cm Inside leg measurement cm
21 38C 38C D21 (84) 78 90 74
22 40C 40C D22 (88) 82 94 74
23 42C 42C D23 (92) 86 98 75
24 44C 44C D24 (96) 90 102 76
25 46C 46C D25 (100) 94 106 77
26 48C 48C D26 (104) 98 110 78
27 50C 50C D27 (108) 103 114 79
28 52C 52C D28 (112) 108 118 80
29 54C 54C D29 (116) 113 122 80
30 56C 56C D30 (120) 118 126 81
31 58C 58C D31 (124) 123 130 81
32 60C 60C D32 (128) 128 134 81
33 62C 62C D33 (132) 133 139 81
34 64C 64C D34 (136) 140 144 81

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart