DRIVERS TROUSERS NAVY BLUE SHORT28

Article no.: G09964 SHORT28
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock
  • Fabric composition: poly cotton
  • Material weight / fabric density: 235

Product details

Technical Data

Gender Unisex
Fabric composition poly cotton
Material weight / fabric density 235 g/m2
Colour navy blue
Size UK 28S
Type of product Work trousers

Identification numbers & Classifications

Article number G09964 SHORT28

Description

Version:

  • 235gsm Poly Cotton
  • Zip fly with hook/bar and button fastening
  • Belt loops
  • 2 Swing hip pockets
  • 2 Cargo pockets
  • 2 Rear pockets with stud flap
  • Sewn in crease
  • Knee pad pockets
  • Available in tall fit (T) and short (S)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size UK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart