Casual trousers uvex Kollektion 26 Black 42

Article no.: 8835104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Clothing size DE 42
Type of product Sports trousers

Identification numbers & Classifications

Article number 8835104
EAN / GTIN 4031101785509
Manufacturer number 8835104
L-Number L01660 1170

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Casual trousers
  • Search colour (filter): Black
  • Gender: Women
  • Fit: Regular fit
  • Sizes: 42

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart