Dungarees uvex multifunction Grey 40/42

Article no.: 1725204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau
Clothing size DE 40
Type of product Dungarees

Identification numbers & Classifications

Article number 1725204
EAN / GTIN 4049358429527
Manufacturer number 1725204

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 40/42

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart