Multinorm Inherent overalls C50

Article no.: 608915123389C50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb / marineblau
Clothing size DE 50
Type of product Overall

Identification numbers & Classifications

Article number 608915123389C50
EAN / GTIN 7330509626016
Manufacturer number 608915123389C50

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²

Pockets
Back pockets with bellow, reinforced and flap
Leg pocket with bellow, telephone pocket and pen pocket
Chest pocket with zipper, Chest pocket with hidden metal zipper
Reinforced ruler pocket with knife holder and pen pocket
Front pockets with flap and push button, Opening with flap for gripping underlying garment
Outer knee protection pocket

Details
Removable ID-pocket for flame retardant clothes
Adjustable waistline
Shoulder sections in contrasting colour
High collar with zipper
Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
External certification labels

Finish
Adjustable sleeve end with hook-and-loop
C sizes can be extended to C100 sizes

Front closure
Robust hidden two-way metal zipper, Front closure with hidden push buttons in plastic, Front cover with hidden metal push buttons, Robust hidden two-way plastic zipper

Reflex
Flame resistant reflective tapes sewn with double seams, Reflectors on shoulders

Functionality
Oil, dirt and water repellent, Metal-free

Reinforcement
CORDURA®/Kevlar®/Protal®-reinforcement on knee

Wash
Industry laundry EN ISO 15797

Description:

The overalls are crafted from inherently flame retardant fabric, which means that the flame retardant properties are naturally present in its fibres. These soft overalls allow for easy movement and the knees are reinforced with a CORDURA®/Kevlar®/Protal® fabric. The overalls feature many smart pocket solutions designed to meet certification standards. Pockets subject to excessive wear are reinforced with double thickness to extend their life. The pocket has an opening for access to next-layer clothing. Ripstop fabric delivers top-class non-rip durability. All C-sizes can be lengthened to C-150 sizes. The product is certified according to EN 1149-5, EN ISO 13034 PB [6], EN ISO 20471 Class 3, EN ISO 11611 Class 1 A1+A2, EN ISO 11612 A1, A2, B1, C1, E1, F1, IEC 61482-2 Class 1, ATPV: 11.9 cal/cm², HAF: 79.3%, LOI: 29.6%. Tested to meet the EN ISO 15797 requirements for industrial laundering.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
  • EN ISO 20471, Class 3
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • IEC 61482-2, class 1
  • ATPV: 11,9cal/cm², HAF: 79,3%, LOI: 29,6%
  • EN ISO 11612 A1, A2, B1, C1, E1, F1

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart