Industry Overall C56

Article no.: 605412108884C56
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / königsblau
Clothing size DE 56
Type of product Overall

Identification numbers & Classifications

Article number 605412108884C56
EAN / GTIN 7330509384367
Manufacturer number 605412108884C56

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Pockets
Back pocket with flap
Ruler pocket
Leg pocket with extra pocket and pen pocket
Chest pockets with bellow and flap, one with two-compartment pen pocket

Details
Removable ID pocket
Adjustable waistline
Bellow on back
Shoulder sections in contrasting colour

Functionality
Stretch in back

Finish
Adjustable sleeve end

Front closure
Hidden two-way plastic zipper

Description:

Overall with details and bar tacks in contrast colour. Adjustable cuffs and elastic waist. Bellow and stretch panel in the back for better mobility.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart