Quilted jacket uvex suXXeed Orange/Chilli 4XL

Article no.: 8930415
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour orange / chili
Unisex size 4XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 8930415
EAN / GTIN 4031101658209
Manufacturer number 8930415

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Quilted jacket
  • Search colour (filter): Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 4XL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart