{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Colour | black | |
Material | Polyester | |
Material inner lining | Polyester | |
Unisex size | 2XL | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Battery capacity | 2 Ah | |
Type of product | Cold protection jacket |
Article number | 091238 XXL-SET |