All-weather jacket uvex suXXeed Grey/Graphite 5XL

Article no.: 8941916
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau / graphit
Unisex size 5XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 8941916
EAN / GTIN 4031101658124
Manufacturer number 8941916

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: Weather-protection clothing
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 5XL

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart