SOFT SHELL JACKET BLACK SML

Article no.: G09957 SML
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Product details

Technical Data

Gender Unisex
Colour black
Material inner lining Fleece
Unisex size S
Type of product Soft shell jacket

Identification numbers & Classifications

Article number G09957 SML

Description

Version:

  • High Stretch water resistant, windproof and breathable fabric.
  • Fleece lined with internal pockets and weatherguard front flaps.
  • 3 zipped front pockets.
  • Adjustable cuffs.
  • Warm fleece lined collar.
  • Cordura® tear resistant trim.
  • Hip drawcord.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart