Knitted women's jacket Burned Red/Black XS

Article no.: 594125365999XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour rostrot / schwarz
Unisex size XS
Type of product Knitted jacket

Identification numbers & Classifications

Article number 594125365999XS
EAN / GTIN 7330509799178
Manufacturer number 594125365999XS

Description

Version:


Main material
97% polyester, 3% elastane, Jacquard knit, one side brushed, stretch, 290 g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Cuff with elastic band

Pockets
Chest pocket with zipper
Front pockets with zipper

Details
Reinforced shoulder sections
Fixed hood

Functionality
Women's cut, Tapered waistline

Front closure
Two-way plastic zipper, Inner wind flap

Description:

  • Knitted jacket with hood in a stylish design and unbeatable comfortable fleece quality
  • This two-way zipper front jacket has a new, unique material that can best be described as a three-dimensional fleece
  • The brushed material gives the jacket its appearance with stretchy and supple comfort and warmth when needed
  • The jacket is reinforced with softshell material on the arms, shoulders, and back closure for increased durability, and since there is no softshell in the armpits, ventilation is improved
  • 5941 has excellent profiling surfaces but fits just as well at work as in your spare time
  • You are guaranteed to enjoy it anyway
  • Also available in men's model 5940

Services & product advisors

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart