STANDARD FLEECE JACKET BLACK XSML

Article no.: G09014 XSML
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Colour black
Unisex size XS
Type of product Soft shell jacket

Identification numbers & Classifications

Article number G09014 XSML

Description

Version:

  • 280gms polyester
  • Chunky zip front fastening
  • Drawcord waist
  • Two zipped side pockets

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart