POLO SHIRT NAVY BLUE LRG

Article no.: G09123 LRG
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock
  • Fabric composition: 65/35% polycotton

Product details

Technical Data

Gender Unisex
Fabric composition 65/35% polycotton
Colour navy blue
Unisex size L
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09123 LRG

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents
  • Drop needle collar

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart