Loose nail pockets L/XL

Article no.: 215918608900L/XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau
Type of product Bag

Identification numbers & Classifications

Article number 215918608900L/XL
EAN / GTIN 7330509514528
Manufacturer number 215918608900L/XL

Description

Version:


Main material
65% polyester, 35% cotton, twill, 300g/m²

Pockets
Nail pockets

Reinforcement
CORDURA®-reinforced nail pockets

Fits with
Blåkläders trouser without nailpockets

Functionality
To be attached to belt

Description:

Detachable nail pockets for tools and accessories. For use with craftsman trouser.

Supplied with:


Sold in pairs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart