Flame resistant detachable nail pocket Hi-vis yellow onesize

Article no.: 151615143300onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Type of product Bag

Identification numbers & Classifications

Article number 151615143300onesize
EAN / GTIN 7330509569528
Manufacturer number 151615143300onesize

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Nail pockets - in three parts and extra wide

Fits with
Blåkläders trouser without nailpockets, Belt 4039

Functionality
Oil, dirt and water repellent, To be attached to belt

Description:

  • Flame resistant nail pocket to fit 1478, 1578, 2608, 2678, 6378, 1869 and 1724
  • Use with anti-flame belt 4039

Supplied with:


Sold in pairs

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart