Braces for trousers 1862 Black onesize

Article no.: 216218119900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 216218119900onesize
EAN / GTIN 7330509432198
Manufacturer number 216218119900onesize

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Details
Wide braces with strong elastic and quick-release buckle, Adjustable and removable braces, Attaches to trousers with hook-and-loop loops

Fits with
Article 1862

Description:

  • Braces for trousers 1862

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart