Belt Black onesize

Article no.: 400600009900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Belts

Identification numbers & Classifications

Article number 400600009900onesize
EAN / GTIN 7330509065945
Manufacturer number 400600009900onesize

Description

Version:


Accessories
Fixlock buckle, Adjustable length, Textile belt

Details
Non-metal buckle

Fits with
Craftsman vest article 3100

Measurements
Length 130 cm, Width 50 mm

Description:

  • Adjustable woven belt with plastic buckle
  • Width 50 mm, length 130 cm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart