Rescue sign Drinking water 16150

Article no.: 099317 16150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Product details

Technical Data

Material PVC film, thin
Type of fastening self-adhesive
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099317 16150
EAN / GTIN 4061466057621
Manufacturer number FND175.00.323

Description

Standard:

ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart