Fold-flat mask uvex silv-Air premium 5100+ FFP1

Article no.: 8765101
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 30 pieces
  • Order steps: 30 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 8765101
EAN / GTIN 4031101725796
Manufacturer number 8765101

Description

Description:


  • Product category: Respirator
  • Product name: 5100+
  • Product type: Fold-flat mask
  • Search colour (filter): White
  • Protection class: FFP1
  • Valve type: no exhalation valve
  • Reuse: non-reusable (NR)
  • Dolomite dust test: Yes
  • Filter material: Polypropylene (PP)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart