3M™ Reusable Half Face Mask, Small, 7501

Article no.: 7000104176
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Halbmaske

Identification numbers & Classifications

Article number 7000104176
EAN / GTIN 04046719790661
Manufacturer number 7000104176
L-Number L01110 2

Description

Version:

Specifications Met: EN 140:1998
Product Type: Half Face Mask
Built to last: Durable construction and a wide range of spare parts
Case Quantity: 10
3M™ Bayonet Connection: Flexible system for connection to a wide range of 3M™ gas, vapour & particulate filters

Description:

3M™ Protective Coverall 4530 has a specialist material treatment which offers fabric flame spread resistance to allow the garment to be worn over an Index 2/3 FR garment, enhancing the chemical splash and hazardous dust protection and extending the life cycle through reduced laundering. Certified to Cat III hazardous dust and splash type 5/6 protection and Antistatic EN 1149.

Feature:

Soft sealing surface and low breathing resistance makes them comfortable to wear for long durations
Cool Flow™ Valve helps reduce heat build-up by allowing warm, exhaled air to escape
Twin-filter design for even distribution of weight and minimal obstruction to field of vision
Bayonet-style connection fits a broad range of filters
When used with the correct 3M bayonet filter it can protect against, gases, vapours and/or particulate hazards
Unique head harness and optional drop-down strap design provide stability and ease of use
Compatible with 3M™ 2000, 5000 and 6000 Series filters to suit your individual needs
Can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility
Spares and accessories help you maintain the right level of comfort and protection
Available in three sizes; small, medium and large

Note:

For protection against gases, vapours & particles in combination with the 3M filter range

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart