3M™ Secure Click™ Inhale & Exhale Valve, HF-800-02

Article no.: 7100181933
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100181933
EAN / GTIN 04054596621992
Manufacturer number 7100181933

Description

Version:

Replacement part for 3M™ Secure Click™ Half Facepiece Respirators
HF-800-02 Valve is used as both the inhalation and exhalation valve in the HF-800 Series facepieces
Overall Length: 7.9 mm
Overall Width: 29 mm
Overall Height: 40 mm

Description:

3M™ Secure Click™ Inhale & Exhale Valve, HF-800-02 is our replacement inhalation and exhalation valve for 3M™ Secure Click™ Half Mask Reusable Respirators HF-800 and HF-800SD Series.

Feature:

Replacement part for 3M™ Secure Click™ Half Mask Respirators
HF-800-02 Valve is used as both the inhalation and exhalation valve in the HF-800 Series respirators
Exhalation valve directs exhaled breath and moisture downward
Inhalation valve allows filtered air to pass into the respirator
Helps maintain regulatory performance requirements of respirator
Replaceable part can potentially result in respiratory equipment cost savings

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart