Multinorm safety waistcoat Hi-vis yellow XXL/3XL

Article no.: 303417293300XXL/3XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb
Unisex size 2XL
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 303417293300XXL/3XL
EAN / GTIN 7330509725702
Manufacturer number 303417293300XXL/3XL
L-Number L00980 5443

Description

Version:


Main material
98% polyester, 2% antistatic fibre, warp knitted, flame resistant, antistatic, 120 g/m²

Finish
Extended back

Details
External labels
D-ring, ID-kortsficka säljes separat

Reflex
50 mm wide flame resistant reflective tape

Front closure
One-way plastic zipper

Pockets
Openings in the side for access to underlying garment pockets

Description:

  • Lightweight, hi-vis waistcoat with anti-static properties
  • Reflective strips all way round, including on the sleeves, ensure the wearer is visible from all directions
  • With a front zip and smart side openings that provide ready access to clothing and pockets underneath
  • Certified under EN 1149-5, EN ISO 14116, index 1
  • EN ISO 20471, Class 3

Standard:

  • EN ISO 20471, Class 3
  • EN ISO 14116, index 1
  • EN 1149-5

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart