Ladies High Vis Winter Trouser C38

Article no.: 788519773389C38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Clothing size DE 38
Type of product High visibility dungarees

Identification numbers & Classifications

Article number 788519773389C38
EAN / GTIN 7330509551073
Manufacturer number 788519773389C38

Description

Version:


Main material
100% polyester, oxford, laminated, waterproof 15000 mm, windproof, breathable Ret 8, 5, 200 g/m²

Pockets
Back pocket with bellow and flap and hook-and-loop closure
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow and flap
Side pockets with fleece lining
Inset pocket with flap
Outer knee protection pocket

Details
Side hammer loop
Removable ID pocket
Loops, one with D ring
Elastic removable braces
Snow gaiter with hook-and-loop and button opening
Elastic at waistline, Extended waistband back

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams
Women's cut

Finish
Leg end with zipper

Reinforcement
CORDURA®-reinforced on knees

Reflex
Reflective tapes around legs

Description:

Quilt-lined winter trouser made from a durable windproof and waterproof material with taped seams. The garment has a snow gaiter with hook-and-loop opening and removable braces. For optimal safety and protection from weather, the trouser is certified for high visibility and protection against rain and cold. Certified according to EN ISO 20471 class 2, EN ISO 20471 class 3 together with 4872. EN 342 and EN 343.

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN 343, Class 3.1
  • EN ISO 20471, Class 2
  • Combination Certification Z
  • EN ISO 20471, class 3 together with 4872, 4472
  • EN 342 together with 4872 and 4472

Services & product advisors

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart