{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Leather apron |
Article number | 098381 WHITE | |
EAN / GTIN | 4029201001650 | |
Manufacturer number | SLS |
This article |
Recommendations |
||
---|---|---|---|
Split leather apron, Colour: WHITE |
on request
In stock
450 pieces in stock
£23.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
£14.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 80 cm | 80 cm | |
Length | 100 cm | 100 cm | |
Material | Soft leather | Cowhide leather | |
Type of product | Leather apron | Leather apron | Leather apron |
Gender | Unisex | Unisex |