Flame retardant winter jacket XL

Article no.: 478415168900XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau
Unisex size XL
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 478415168900XL
EAN / GTIN 7330509717028
Manufacturer number 478415168900XL
L-Number L00980 2755

Description

Version:


Main material
85% cotton, 14% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Details
Bellow on back
Yoke in back
High collar with covererd zipper
External certification labels

Functionality
Pre-bent sleeves
Lined, Oil, dirt and water repellent

Front closure
Robust hidden one-way metal zipper

Pockets
Inset pocket with flap
Chest pockets with covered zipper
Inner pocket

Description:

Durable flame retardant jacket for winter wear, with a robust, concealed, one-way, metal zip, plus practical pockets. Bellowed back panel and articulated sleeves for enhanced comfort. The fabric conforms to the arc flash standard EN 61482-1-1 ATPV 16.0 cal/ cm². Certified under EN 1149-5, EN 342, IEC 61482-2 Class 2. EN ISO 11611, Class 1 A1. EN ISO 11612 A1, B1, C1, E1, F1. EN 13034 PB [6].

Standard:

  • EN 13034 PB [6]
  • EN 342 together with 1869-1514
  • EN 1149-5
  • EN ISO 11611, Class 1 A1
  • IEC 61482-2, class 2
  • EN ISO 11612 A1, B1, C1, E1, F1

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart