Flame retardant shirt XS

Article no.: 322615048900XS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau
Unisex size XS
Type of product Flammebeskyttelsesskjorte

Identification numbers & Classifications

Article number 322615048900XS
EAN / GTIN 7330509659991
Manufacturer number 322615048900XS

Description

Version:


Main material
98% cotton, 2% antistatic, flame resistant, antistatic, 230 g/m²

Details
Shirt collar
External certification labels

Finish
Adjustable sleeve end with hidden metal buttons

Front closure
Front cover with hidden metal push buttons

Pockets
Chest pocket with flap and covererd push buttons, one pocket with pen opening

Size explaination
The product has an extended size arc

Wash
Industry laundry EN ISO 15797

Description:

Functional flame retardant men's shirt for exposed environments. This flame retardant shirt is specifically suitable for working environments where flame resistance is needed. Smart, functional design with concealed buttons at the front and quick-release function. The material is comfortable with a generous fit and good freedom of movement. This shirt has two breast pockets with a practical pen holder. Certified to EN 1149-5; EN ISO 11612 A1, A2, B1, C1, E1 and IEC 61482-2, Class 1.

Standard:

  • EN 1149-5
  • IEC 61482-2, class 1
  • EN ISO 11612 A1, A2, B1, C1, E1

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart