3M™ Visitors Coat 4400 White L

Article no.: 7000034777
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß
Unisex size L
Type of product Coat

Identification numbers & Classifications

Article number 7000034777
EAN / GTIN 04046719402380
Manufacturer number 7000034777
L-Number L01110 316

Description

Version:

Product Colour: White
Size: L
Internal pocket
Elastic cuffs
Elastic cuffs

Description:

3M™ Visitor Coat 4400 is made of soft, breathable polypropylene and is ideal for hygiene applications.

Feature:

Visitor coat made from lightweight and breathable material, ideal for hygiene applications
Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
Front zip fastener

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart