3M™ Protective Coverall 4510 Type 5/6 White XL

Article no.: 7000089664
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour weiß
Unisex size XL
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7000089664
EAN / GTIN 04046719401611
Manufacturer number 7000089664

Description

Version:

Product Colour: White
Size: XL
2-way zipper with storm flap for added on-off convenience and extra protection
Elastic cuffs, waist and ankles for a better fit and freedom of movement
Very low-linting

Description:

3M™ Protective Coverall 4510 offers economic protection against infective agents, certain hazardous dusts and limited liquid splashes. The PE laminate includes micro pores which allows heat and moisture to evaporate from the skin and out through the suit offering a light and comfortable yet protective solution.

Feature:

Type 5/6 Coverall designed to offer cost effective protection against hazardous dusts and limited liquid splashes.
Protection against EN 14126 Biological agents
Made of a soft lightweight non-woven with microporous laminate for splash protection, strength and breathability
Certified protection against Type 5/6 hazardous dusts and limited liquid splashes
2 panel hood design, 2-way zip with storm flap, elasticated apertures reduce the risk of skin exposure
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks

Note:

Work in the pharmaceutical industry
Asbestos disposal
Asbestos inspection
Paint spraying & coating
Insulation work
Easy industrial cleaning
Machine maintenance
Cleanroom applications
Grinding & polishing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart